Barska Key Lock Box With Keyed Lock CB12494 - 240 Key Cap. 21-3/4" x 15" x 5-1/2" Gray
|
Questions & Answers (0)
Product Description
The 240 Position Key Lock Box features numbered hooked key tags with slots that make key organization easy and convenient. Inside the cabinet are four rows of numbered hooks and a hinged divider, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the key's hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware, log sheet, numbered key shelves and 240 hooked key tags.
PRICE
$339.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-3/4 in |
| Depth | 15 in |
| Height | 5-1/2 in |
| Weight | 17.9 lbs |
Product Details
| Lock Type | Disc Tumbler Lock |
| Color | Gray |
| Door Type | Manual |
| Key Capacity | 240 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12494 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |