KeyGuard® Shoe Covers, White, XL, 300/Case
Write a Review
|
Questions & Answers (0)
Product Description
KeyGuard® shoe cover. Cost savings alternative to Tyvek®, that provides the worker the same outstanding protection, durability, and comfort as Tyvek®.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 9 in |
| Size | XL |
| Shoe Size | 12 - 15 |
Product Details
| Style | General Use |
| Type | Shoe Cover |
| Material | KeyGuard® |
| Package Quantity | 300 |
| Description | KeyGuard® Shoe Covers |
| Color | White |
| Manufacturers Part Number | SC-KG-XL |
| Brand | Keystone |