Drill Arbors & Chucks
Related Products
Starrett A1 Hole Saw Arbor, With High Speed Steel Pilot Drill, for 3/8" chuck, sizes 9/16"-1-3/16" This Hole Saw Arbor is for use with all-purpose and sheet metal hole saws. Features a high speed steel/carbide drill.
Features: 0.5 1/2" Reversible Pistol Grip Drill Keyless Chuck Keyless Chuck Ergonomic Housing Reversible CE Compliant 1/4" NPT Air Inlet Size 3/8" (10 mm) Recommended Hose Size Performance rated @ 90 psig (6.2 bar) air pressure Support Handle
The FPX-440 features a precision 3/8" chuck built to be versatile and tough. Our tool is great for drilling, honing, brushing and more. The FPX-440's reversible motor lets you both drive and remove screws. A variable speed trigger lets you control the power. This tool combines power and efficiency at a great value. Features: 1,800 RPM 3/8" Reversible composite drill Variable speed trigger for better control Trigger mounted reverse for instant change of direction Superior grade steel planetary gear for longer life The composite grip and throttle trigger have been ergonomically designed to ...
CAT50 Adapter, CAT50 to CAT40 Made of Alloy Forged Steel for long, durable service life. Hardened to 52-56Rc Taper seat T.I.R. less than .0002" Produced accuracy to AT3 specifications.
Features: 0.5 Reversing Right Angle Air Drill Keyless Chuck Keyless Chuck Reversible via Twist Ring Rear Exhaust Ergonomic Housing CE Compliant 1/4" NPT Air Inlet Size 3/8" (10 mm) Recommended Hose Size Performance rated @ 90 psig (6.2 bar) air pressure