Satco 80-1768 Keyless Threaded Glazed Porcelain Socket w/Hickey Ring and 26-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Threaded Glazed Porcelain Socket w/Hickey, Ring, and 26-in. Leads
26-in. AWM B/W 125-#176; Leads. 660W-250V
26-in. AWM B/W 125-#176; Leads. 660W-250V
PRICE
$5.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Height | 2.062 in |
Product Details
| Mounting Location | 1/8" IPS to 1/2" Hickey |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1768 |
| Leads | 26" AWM B/W 125° |
| Base Type | Medium |
| Brand | Satco |