Lamp Holders
Availability
Special Price
Brand
Length
Height
Color
Price
Related Products
GX23, GX23-2 Base, 2-Pin, Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Black Color Code, Quick-Connect 18AWG Solid or Str. Tinned, White Body. Dimensional Drawing
Leviton 2537 Slimline Base, Single Pin, Standard Fluorescent Lampholder Slimline Base, Single Pin, Standard Fluorescent Lampholder, Pedestal, Slide-On Lock-On, Stationary, Quickwire 18AWG Solid or Str Tinned, White.
Leviton 4155-3 Incandescent Lampholder, Bottom Turn Knob Switch, Candle Incandescent lampholder, bottom turn knob switch, candle, medium base, 660W-250V; 2 leg steel bracket assembly pinned to socket, 3 3/16 inches overall height, 3/8-27 by 7/16 inch long thread assembled.
R7s RX7s Base, Plunger, Keyless, Incandescent, Unglazed Porcelain Lampholder, Flange Mount, Single Circuit, Back Wired, White. Dimensional Drawing
Leviton 13660-SWP Fluorescent Lampholder, T8/12 Medium Bi-Pin Fluorescent lampholder, T8/12 (G13 base), medium bi-pin, non-shunted, turn type with lamp lock, tall height, (30MM) lamp center 660W-600V. UL and CSA, snap-in with post mounted, bottom load. PKD 1/Polybag, 5/Master carton.