Climax Metal, Keyless Rigid Coupling, C600E-106, Steel, 1.0625"(D) X 2.598"(D), 1-1/16"L Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M6 X 35 |
| Shaft Length | 1-1/16 in |
| MT | 662 lbs |
| Locking Screws MA | 9 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling |
| Series | C600 |
| Manufacturers Part Number | C600E-106 |
| Number of Locking Screws | 7 |
| Brand | Climax Metal |