Satco 90-1557 Phenolic Threaded Candelabra Socket 1-3/4-in. w/Shoulder and Phenolic Ring 8-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
Phenolic Threaded Candelabra Socket, 1-3/4-in. w/Shoulder and Phenolic Ring 8-in. Leads
75W-125V
75W-125V
PRICE
$2.63
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.75 in |
| Height | 1.75 in |
Product Details
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | 1-3/4" w/Shoulder and Phenolic Ring |
| Manufacturers Part Number | 90-1557 |
| Leads | 8" AWM B/W Leads 105°C |
| Base Type | Candelabra |
| Brand | Satco |