Satco 80-1220 Keyless Unglazed Porcelain Socket w/ 1-in. Snap-in Clip
Write a Review
|
Questions & Answers (0)
Product Description
660W-250V
PRICE
$3.16
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.375 in |
| Height | 1.5 in |
Product Details
| Mounting Location | Snap-in |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1220 |
| Leads | 12" AWM B/W 150° |
| Base Type | Medium |
| Brand | Satco |