Keystock - 1/2" x 1/2" x 1 Ft - 3600 Brass - Plain - Bilateral - ASTM B16
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 5 packs, for a total of 5 pieces
Model is sold in Packs of 1, the minimum order is 5 packs, for a total of 5 pieces
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 1/2 in |
| Thickness | 1/2 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Style | Bilateral |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Brass |
| Manufacturers Part Number | 0605000500-12 |
| Grade | 3600 |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ASTM B16 |