Keystock - 3/16" x 3/16" x 1 Ft - 6061-T6 Aluminum - Plain - Bilateral - QQ-A-225/8" - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 2, the minimum order is 9 packs, for a total of 18 pieces
Model is sold in Packs of 2, the minimum order is 9 packs, for a total of 18 pieces
PRICE
$77.90 Sold in packages of 2 / $38.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 3/16 in |
| Thickness | 3/16 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Style | Bilateral |
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | Aluminum |
| Manufacturers Part Number | 0401870187-12 |
| Grade | 6061-T6 |
| Shape | Square |
| Brand | G.L. Huyett |