Keystock - 12 mm x 8 mm x 305 mm - C45K - Plain - Undersize - DIN 6880 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces
Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces
PRICE
$97.50 Sold in packages of 5 / $19.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 305mm in |
| Width | 12mm in |
| Height/Thickness | 8mm in |
| Unit of Measurement | Metric |
Product Details
| Color | Plain |
| Style | Undersized |
| Country of Origin | Made in USA |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 301208-305 |
| Grade | C45K |
| Shape | Rectangle |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 6880 |