Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168517

MPN #: KF-305F+STE+PPSE

Sealer Sales® KF-Series 12" Impulse Heat Foot Sealer, Standing Operation, 5mm Seal Width

Product Description
Our KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.

The sealers include a 26" pedestal, a 2" base, an adjustable worktable and an adjustable foot control. Work table measures 12" x 6-1/2" and can adjust from 3-1/2" – 9" from the sealing base. The manufacturer's replacement kit includes two elements and one fuse.

Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.

Features:
  • Ideal for high volume sealing
  • Plug-in electronic time for variable control
  • All metal construction
  • No warm-up time
  • Sits on rectangular base for stability
  • Standing Operation
  • Seal Length: 12"
  • Seal Width: 5mm
  • Warranty - 6 months excluding consumable parts


PRICE
$499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width15 in
Height45 in
Weight55 lbs
Seal Length12"
Seal Width5mm
Thickness16 mil

Product Details

Assembly RequiredYes
TypeFoot Sealer
ColorBlue
SeriesKF Series
Heat TypeImpulse
Sealing Speedup to 20
Wattage600 W
Voltage110 V
MaterialMetal
Description12" Impulse Heat Foot Sealer with 5mm Seal Width
Package Quantity1
Manufacturers Part NumberKF-305F+STE+PPSE
BrandSealer Sales

Warranty

Warranty6 Months