The W-series direct heat foot-operated sealer seals many different types of thermoplastic materials including coated aluminum foil, kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. W-300DTS is equipped with serrated seal bars. Depending on the model of the sealer, material up to 18" wide and 20 mil total thickness can be sealed. It is equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0° -300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. The W-series direct heat sealers include an adjustable work table. The pedestal stand is 26", but an optional 36" stand is also available.
Easy to Operate: Set the temperature on the thermostat or the thermo-controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the footboard and release.
Sealer Sales W Series 12" Direct Heat Foot Sealer, Serrated Seal, 15mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 13 in |
| Height | 35 in |
| Weight | 41 lbs |
| Seal Length | 12" |
| Seal Width | 15mm |
| Thickness | 20 mil |
Product Details
| Type | Foot Sealer |
| Color | White |
| Series | W Series |
| Heat Type | Direct Heat |
| Temperature Range | 30 - 550 °F |
| Sealing Speed | up to 20 |
| Wattage | 350 W |
| Description | Direct Heat Foot Sealer |
| Package Quantity | 1 |
| Seal Type | Serrated |
| Impulse | Single |
| Manufacturers Part Number | W-300DTS |
| Brand | Sealer Sales |