Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2379014

MPN #: KF-772DH

Sealer Sales KF Series Portable Clam Shell Direct Heat Sealer, 4mm x 10mm Seal Width

Product Description
The KF-series clam shell sealer is equipped with two heated 3/8" wide x 10mm long serrated jaws. Two temperature settings are available: 356°F and 410°F (180°C and 210°C). The KF-772DH clam shell sealer can be used to weld OPS, PSP, PVC and EPS food packaging cases. The clam shell sealer is ideal for sealing poly packing cases such as clam shell and other similar types of containers. The handles remain cool during operation. The sealer can be used in voltages ranging from 100-240V. This product has a limited warranty of 6 months.

Features:
  • Lightweight
  • Easy to operate
  • Two temperature settings are high and low
  • Suited to any thickness
  • Direct heat weld - solid and firm
  • Voltage is 100-240V


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width2-1/2 in
Height1 in
Weight1 lbs
Seal Length3/8"
Seal Width4mm
Seal Size4mm x 10mm
Thickness5 mil

Product Details

Assembly RequiredNo
Operating SpeedUp to 10 Packages per Minute
Heat TypeDirect Heat
Sealing Speedup to 10
Wattage20 W
MaterialPlastic
Seal TypeClam Shell
Manufacturers Part NumberKF-772DH
BrandSealer Sales
TypePortable Sealer
ColorYellow
SeriesKF Series
Hertz50/60 Hz
Temperature RangeLow: 356, High: 410 °F
Voltage110 - 240 V
Package Quantity1
DescriptionDirect Heat Portable Clam Shell Sealer

Warranty

Warranty6 mo