Sealer Sales® KF-Series 16" Direct Heat Foot Sealer, 15mm Meshed Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
Our KF-Series Direct Heat Sealers are a must-have for any business that needs to seal thick packaging materials such as coated aluminum foil, Kraft paper, cellophane, and coated PP. Please note that direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" and 20 mil can be sealed. The sealer heats both jaws simultaneously, ensuring better heat penetration for a secure, reliable seal every time. Using the included adjustable work table makes it easier to position the bag between the seal jaws, improving overall control. Optional standing height (adds 10") operation available upon request.
Easy to operate. Set the temperature controller depending on the material to be sealed. Please note the temperature setting is in Celsius not Fahrenheit. Once the correct setting has been reached consistent seals can be achieved each time.
Don't let your business suffer from poorly sealed packaging - invest in a Sealer Sales KF-series direct heat sealer today!
Easy to operate. Set the temperature controller depending on the material to be sealed. Please note the temperature setting is in Celsius not Fahrenheit. Once the correct setting has been reached consistent seals can be achieved each time.
Don't let your business suffer from poorly sealed packaging - invest in a Sealer Sales KF-series direct heat sealer today!
PRICE
$635.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 10 in |
| Height | 36 in |
| Weight | 42 lbs |
| Seal Length | 16" |
| Seal Width | 15mm |
| Thickness | 20 mil |
Product Details
| Assembly Required | Yes |
| Type | Foot Sealer |
| Color | Blue |
| Series | KF Series |
| Heat Type | Direct Heat |
| Sealing Speed | up to 20 |
| Wattage | 420 W |
| Voltage | 110 V |
| Description | 16" Direct Heat Foot Sealer w/ 15mm Meshed Seal Width |
| Package Quantity | 1 |
| Manufacturers Part Number | KF-400DF |
| Brand | Sealer Sales |
Warranty
| Warranty | 6 Months |