Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2254516

MPN #: Onpack_Gen3.0

Sealer Sales OnPak Ultrasonic Clam Shell Sealer, 110V/220V

Product Description
The OnPak Gen 3.0 is an ultrasonic clam shell sealer that seals clamshells quickly and safely using ultrasonic waves. It is simple and easy to operate. Just turn on the machine, set the timer setting and spot weld using the hand set. No warm-up time needed. The object will be spot welded via ultrasonic waves. The sealer can be used in voltages ranging from 100-240V. Gen 3.0 OnPak can seal PVC containers as well as PSP, PS, HIPS, PPF, PP and A-PET. This product has a limited warranty of 90 days.

Features:
  • Easy to use - Use like a stapler
  • Good design for smart packing
  • Safe product - no more staples
  • Light to handle - weld quickly without lugging around a heavy unit
  • No heat from the handset
  • AC Adapter - 100V to 220V
  • Oscillating Frequency: 57kHz
  • Unit Dimensions: 7" x 4.9" x 2.1"


PRICE
$585.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width4-15/16 in
Height2-1/8 in
Weight4 lbs
Seal Length6 mm
Seal Width3 mm
Seal Size3mm x 6mm

Product Details

Assembly RequiredNo
TypeUltrasonic Sealer
ColorRed
SeriesOnPak
For Use WithPVC Containers
Wattage20 W
Voltage110 - 220 V
MaterialPlastic
DescriptionClam Shell Sealer
Package Quantity1
Seal TypeClam Shell
ImpulseUltrasonic
Manufacturers Part NumberOnpack_Gen3.0
BrandSealer Sales
Frequency50/60 Hz

Warranty

Warranty90 days