Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBM1623156

MPN #: CBS-880I

Sealer Sales Horizontal Band Sealer, Stainless Steel

Product Description
This band sealer is suitable for sealing all types of plastic materials and bags. One of the finest band sealing machines with a great value proposition. It can seal 20-26 poly bags, which are 6" wide, in one minute.

Features:
  • Durable stainless steel
  • Easy to operate - minimal operator training
  • Fast warm uptime
  • Seals any thermoplastic material including PE, PP, and laminates
  • Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
  • Fully adjustable conveyor
  • Motorized rubber conveyor with speed control
  • Knurled pressure rolls with variable pressure adjustment
  • One pair each of cooling and heating blocks
  • Sealing method - constant/direct heat
  • Unit feeds left to right
  • Equipped with an emergency stop button
  • Can easily be converted to a vertical configuration with an optional converting kit

OPTIONAL FEATURES:
  • Smooth or serrated seals
  • Stainless steel stand for horizontal units only
  • 15mm or 30mm seal width
  • Digital counter to keep track of sealed packages

Spare parts Include: PC Board, PTFE sealing belt, wheel belt, tools and typeset.

PRICE
$815.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33
Width13 in
Height15 in
Weight60 lbs
Seal LengthContinuous
Seal Width8mm
Thickness20 mil
Conveyor Size38" x 7"

Product Details

Heat TypeDirect Heat
PrintEmboss
Sealing Speedup to 30
Wattage50 W
MaterialStainless Steel
FeedRight to Left
Manufacturers Part NumberCBS-880I
BrandSealer Sales
TypeBand Sealer
ColorBlue
SeriesCBS Series
Hertz60 Hz
Temperature Range30 - 550 °F
Voltage110 V
DescriptionHorizontal Band Sealer
Package Quantity1
ImpulseSingle