Winco KFP-35 Paring Knife - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Blade Length | 3-1/2 in |
Product Details
| Type | Forged |
| Handle Material | Plastic |
| Material | High Carbon Stainless Steel |
| Package Quantity | 6 |
| Description | Paring Knife |
| Manufacturers Part Number | KFP-35 |
| Brand | Winco |
Related Products
Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
Dexter Russell 07080 - 3-Way Ceramic Rods Ceramic Tan Handle, 12"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge ...
Operators can fully integrate their knife usage/storage into their HAACP program with the Edlund KR-50 color-coded knife racks. NSF Component Certified, dishwasher safe and replaceable colored inserts provide the ultimate solution in knife handling and storage. Features: NSF Component Certified Fully enclosed in stainless steel for increased sanitation Smaller knife rack with 12 inch skirt holds 1 cleaver and 4 chef knives or 6 chef knives or 8 slicers or 12 paring knives and 1 round or diamond steel Made in U.S.A.
12, Polypropylene Handle, Watermelon Knife Utility Knife A larger version of a paring knife, the utility knife is ideal for working with oranges, grapefruits, tomatoes and so on. Having a number of these is not unusual. Generally 6 in length. Multiple uses in an average kitchen. Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can ...
Dexter Russell S104PCP, Paring Knife, High Carbon Steel, Stamped, 3-1/4"L Quality materials enhanced with the integrity of craftsmanship. Professional cutlery designed, built, and tested to be people friendly and kitchen tough. Knives are sharp, right out of the box. Edges last longer and can be easily re-sharpened. The complete array of professional cutlery, tools, and accessories provides consistent, time-tested performance in the kitchen. The Dexter Edge, the right knife and solution. since 1818.