Winco KR-9 Knife Rack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Knife Rack.
PRICE
$45.00 Sold in packages of 2 / $22.50 ea
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Weight | 2 lbs |
| Size | 13-3/10in x 3in x 13-1/2 |
Product Details
| Material | Plastic |
| Package Quantity | 2 |
| Description | Knife Rack, 12In X 12-1/2In X 2-1/2In |
| Manufacturers Part Number | KR-9 |
| Brand | Winco |