Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kool-It

Model # :WBB2081241

MPN #: KSM-50

Kool-It KSM-50 - Refrigerated Merchandiser, 2 Glass Doors, 50 Cu. Ft., Black, 79-1/2"H x 52-3/8"W

Product Description
Kool-It Refrigerated Merchandiser with locking, double pane glass, self-closing door. 34-41°F temperature range with digital display. White interior with adjustable shelves, fluorescent interior lighting, top lighted signage panel, black exterior, adjustable feet, bottom mount self-contained refrigeration. 115V, cETLus, ETL-S, and Energy Star® rated.

Features:

  • Black powder coated steel exterior
  • White painted aluminum interior
  • LED lighting
  • Self-closing single and sliding doors
  • Door locks and keys included
  • Auto defrost
  • Digital thermostat with LED display
PRICE
$4,589.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52-2/5 in
Depth32-1/3 in
Height79-1/2 in

Product Details

Horsepower1 HP
LightLED Lighting
ColorBlack
Amperage6.2 A
Temperature Range36 to 46 °F
Adjustable ShelfYes
Capacity50 ft³
Voltage115 V
Number of Doors2
Defrost TypeAuto-Defrost
Number of Shelves8
MaterialPowder Coated Steel
Phase1
DescriptionRefrigerated Merchandiser
Thermostat TypeDigital W/ Led Display
Manufacturers Part NumberKSM-50
Shelf MaterialPE Coated Wire Shelves
BrandKool-It

Warranty

Warranty3 yr