Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458531

MPN #: SCC272Gray

Securall® 36x24x72 Flammable Spill Containment Cabinet Gray

Product Description
Controlling unwanted spills is easier than ever with Single Wall Spill Containment Cabinets. Keep all of your spill control supplies ready and in one organized location. Choose from three popular sizes. The larger full size cabinets are stationary. All-welded 18 gauge extra strength construction. Flush mounted handle provides easy and fast fingertip operation. Cabinets have 3-point button lock self-latching doors for extra safety. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA. Custom interiors are available to fit your specific needs.

PRICE
$1,349.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight353 lbs
Gauge18 ga

Product Details

Cabinet StyleFull Height
Shelf Capacity500 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeManual Close
Handle TypeFlush Paddle
Capacity36 ft³
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberSCC272Gray
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandSecurall Products

Compliance & Certifications

CertificationsNFPA 30, OSHA