Features:
- KYDZSafe® edges
- KYDZTuff® finish
- KYDZStrong® construction
- Stationary
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 48 in |
| Depth | 15-1/2 in |
| Height | 50-1/2 in |
| Weight | 150 lbs |
Product Details
| Color | Tan |
| Series | Jonti-Craft® |
| Configuration | 5 Wide |
| Style | Kids Locker |
| Country of Origin | Made in USA |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Manufacturers Part Number | 2621JC |
| Collection | Jonti-Craft® |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard |