Jonti-Craft® 2-Section Wood Hanging Locker, 24-1/2"W x 15"D x 48"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Keep coats, boots, shoes, and more off the floor and organized with this two section hanging locker. Each section features three double-hooks for hanging book bags and jackets and an opening at the top for storing lunch bags, papers, and hats. Four aluminum tubes at the bottom of each section allow water, snow, and dirt to fall to the floor or into a boot tray (not included) for easy cleanup. Each section is 11-3/8" wide. Wall mount brackets included.
PRICE
$609.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 15 in |
| Height | 48 in |
| Weight | 56 lbs |
Product Details
| Color | Brown |
| Configuration | 2 Wide |
| Style | Wall Mounted Locker |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Material | Wood |
| Construction Type | Assembled |
| Number of Compartments | 4 |
| Manufacturers Part Number | 9133JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |