Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capsa Healthcare

Model # :WBB3058890

MPN #: 207166-HC

Capsa Healthcare Mobile Kidney Laptop Cart 32-1/2" to 48-1/2"H, Cherry

Product Description
The Kidney Cart (Haywood Cherry color) is a non-powered, ultra-lightweight mobile documentation cart with a generous-sized kidney shaped work surface. Compact profile and 3" casters allow you to move easily through care settings and tight spaces. Simple height adjustment for the comfort of each user Accommodates seated or standing patient interaction. A range of accessories mount easily to the back or front column to facilitate clinical workflow needs.

Features:
  • Generous 28" W x 18" D work surface provides abundant work space
  • Smooth comfort-rounded work surface edges
  • Cable and power cord routing hole integrated into work surface
  • Sit to stand height adjustment
  • Starting Weight: 29.4 lbs (13.33 kg)
  • Height Range: 32.5" to 48.5" (82.55 cm to 123.19 cm)
  • Adjustment Range: 16" (40.64 cm)
  • Footprint: 15.35" – 16.02" W x 16.73" D (39 – 40.69 cm x 42.49 cm)
  • Work Surface – Work Area: 28" W x 18" D (71.12 cm x 45.72 cm)
  • Casters: 3" (7.62 cm) locking casters L
  • ift type: Manual
  • Warranty: 3 years, parts only
PRICE
$1,175.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width18 in
Height32-1/2 - 48-1/2 in
Weight29.4 lbs
Max Height32-1/2 in
Min Height48-1/2 in

Product Details

TypeMobile Laptop Cart
ColorRed
Battery PoweredNo
Casters4"
Enclosure TypeOpen Style
IncludesKidney Shaped Work Surface
MaterialSteel
DescriptionMobile Documentation Cart
Manufacturers Part Number207166-HC
BrandCapsa Healthcare

Warranty

Warranty3 yr