Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seville Classics

Model # :WBB2221029

MPN #: WEB162

Seville Classics Height Adjustable Mobile Laptop Desk Cart, Walnut

Product Description
Work the way you want with Seville Classics Mobile Laptop Desk Cart. Easily move your laptop or writing workstation to any space in your home, dorm, or office. Manually adjust the desk's height and keep it there with the locking knob. Desk features a steel frame for stability, durability, and strength. The base is a low-profile design intended for use with or without casters, so it can be moved close to furniture like couches and recliners. Install the four 1.5-inch casters to enjoy the freedom of a mobile desk that goes where you do. Two locking casters ensure the desk stays put when you need it.

Features:
  • Four 1.5-inch casters (2 locking) allow your work to travel with you anywhere in the office or at home
  • Height-adjustable surface allows the desk to be used while sitting or standing
  • Timeless design fits almost any environment
  • Low-profile, rectangular metal base allows easy use near other furniture
  • Desktop finished in walnut print
  • Welded metal construction ensures the cart is sturdy, but lightweight
  • Easy assembly with no drilling required
Specifications:
  • Assembled Dimensions: 24" W x 16" D x (20.5" to 33" H)
  • Adjustment Type: Manual
  • Weight Capacity: 15 lbs.
  • Weight: 11 lbs.
PRICE
$82.95

1
1
Available on or around 11/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth16 in
Height20-1/2 - 33 in
Weight Capacity15 lbs
Weight11 lbs

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
Frame Color FamilyGray
ColorBrown
Top Color FamilyWalnut
Battery PoweredNo
Casters1.5" Casters (2 Locking)
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionMobile Laptop Desk Cart
Manufacturers Part NumberWEB162
CollectionairLIFT
Top MaterialLaminate
BrandSeville Classics

Warranty

Warranty1 yr