Premier® 15" Heavy Duty Wood Trimmer
|
Questions & Answers (0)
Product Description
Heavy-duty 3/4" thick wood base. Fully-hardened high-carbon steel blades cut up to 20 sheets at once. Accurately cuts paper, matte board, cardboard, film, tissue, and textiles. Permanent 1/2" grid and dual English and metric rulers ensure proper alignment. Patented automatic blade latch locks with every cutting motion. Finger guard protects entire blade length. Torsion spring prevents blade from accidentally falling during operation. Non-skid rubber feet. 15" cutting length. Limited lifetime warranty on blades, one year on other components.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Depth | 22-1/4 in |
| Height | 3-1/4 in |
| Weight | 11 lbs |
| Cutting Length | 15 in |
Product Details
| Type | Guillotine Paper Cutters |
| Color | Green |
| Material | Wood, Metal |
| Description | Heavy Duty Wood Trimmer |
| Manufacturers Part Number | W15 |
| Sheet Capacity | 20 |
| Brand | Premier |
Warranty
| Warranty | 1 Year (Board), Limited Lifetime (Blade) |