- 1 Dispenser/Case; Jumbo Roll Dispenser for WypAll® and Kimtech Wipers; Black; Portable; Free-Standing; 16.8" x 18.5" x 33"
- Designed to save space, this portable floor dispenser lets you keep your valuable countertop space clear for other things
- Your wipers are always close to your work being done, keeping them conveniently at your workers' fingertips
- Designed to reduce waste, this wiper dispenser allows you to tear off just what you need, thanks to a built-in perforator
- It's designed to be simple to refill and change, so you can quickly get back to your work
WypAll Jumbo Roll Floor Stand Dispenser, 1 Unit, Black - 80596
Write a Review
|
Questions & Answers (0)
Product Description
When your job requires a wiper, you often need to access them fast. With the portable, free-standing Jumbo Roll Dispenser for Kimtech and WypAll® Wipes, you can move wipers so that they're always at your fingertips – right in your workspace. No more carrying a bulky box around or not having what you need, when you need it. Plus, because it's standing in your workspace, it saves valuable counter space. The dispenser is designed to work with compatible WypAll® Towels and Kimtech Wipes, in the jumbo roll format. Because of a built-in perforator, you can tear off just what you need to get the job done, reducing waste. Changing the roll is quick and easy, so that you can get on with your job.
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 18-1/2 in |
| Height | 16-4/5 in |
Product Details
| Type | Floor Stand |
| Package Quantity | 1 |
| Color | Black |
| Brand | Kimberly-Clark |