- 1 Kimberly-Clark Professional Jumbo Roll Toilet Paper Dispenser/Case; White; with Stub Roll; 16.0" x 13.88" x 5.75"
- High-capacity design can help minimize runout, waste, and maintenance time.
- Features a hinged front cover, tear off bars, push button and a common key lock to reduce pilferage.
- Compatible with top bath tissue brands, including top-rated Scott® Brand, so you can choose what works for your business.
- Meets the ADA Standards for accessible design when properly installed and when using recommended compatible product.
Kimberly-Clark Professional JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser - Pearl White
Write a Review
|
Questions & Answers (0)
Product Description
You have better things to think about than changing your business' toilet paper rolls! Kimberly-Clark Professional Jumbo Roll Toilet Paper Dispensers are a great choice when you need an easy-to-use dispenser with a reliable balance of efficiency, performance, and value. Kimberly-Clark Professional Jumbo Roll Toilet Paper Dispensers with Stub Roll are designed to dispense one 9.38" diameter x 3.8" wide tissue roll (with a 3.25" diameter core), plus a stub roll. For even more versatility, the Combo Unit model of this dispenser can be used with two full 9.38" diameter tissue rolls OR one 13" diameter tissue roll with stub roll. These high capacity toilet tissue dispensers feature a hinged front cover, tear-off bars on the sides and front of the dispenser opening, and a push-button for easy opening or a common key lock to reduce pilferage. When properly installed, these dispensers meet the ADA Standards for Accessible Design. Kimberly-Clark Professional Jumbo Roll Toilet Paper Dispensers are compatible with top bath tissue brands, including Scott® and Cottonelle® Brands.
PRICE
$19.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5-3/4 in |
| Height | 13-4/5 in |
| Weight | 5 lbs |
Product Details
| Color | White |
| For Use With | B240972; B2686328; B2686370 |
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | One 9.38" Roll & One 3.25" Stub Roll |
| Material | Plastic |
| Description | Jumbo Roll Bath Tissue Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 9508 |
| Brand | Kimberly-Clark |