Global Industrial
Model # :WB640933
Global Industrial Plastic Twin Jumbo Roll Toilet Tissue Dispenser, Two 9" Roll Capacity, Gray
|
Questions & Answers (0)
Product Description
Twin Jumbo Toilet Tissue Dispenser features a durable, impact resistant plastic construction with translucent, smoke gray cover to help indicate when rolls need to be refilled. Ideal for use in high traffic restrooms in offices, schools, manufacturing facilities, healthcare, and more. Holds two jumbo tissue rolls up to 9" with 3-3/8" cores. Double-latch lock helps prevent theft and vandalism. Sliding panel ensures that one roll is being used at a time to reduce waste. Jumbo toilet paper dispenser features serrated edging to allow for easy toilet tissue dispensing. Easy to install. Free-flowing design meets ADA requirements. Overall Dimensions: 20-1/8"W X 5-1/2"D X 11-3/4"H.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/8 in |
| Depth | 5-1/2 in |
| Height | 11-3/4 in |
Product Details
| Mounting Location | Wall |
| Capacity | Two 9" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Twin Jumbo Roll Toilet Tissue Dispenser |
| Color | Gray |
| Manufacturers Part Number | 640933 |
| Brand | Global Industrial |