Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179761

MPN #: 88411

Tork® 4-Roll Tissue Dispenser, Upto 5" Roll Size, Translucent Black

Product Description
The Tork® 4-Roll Tissue Dispenser provides a steady tissue supply with minimal maintenance for maximum cost savings in high-traffic washrooms. The multi-roll capacity minimizes the chance of washroom run-out and reduces maintenance time and costs. The unique design protects reserved rolls and eliminates pilferage.

Features:
  • Small dispenser footprint, minimizes the use of table space
  • Translucent and sleek cover allows for ''at a glance'' inspection for refills, hides scratches and maintains image
  • Smooth surface with no recesses is easy to clean and maintain
  • Improves hygiene, allowing you to only touch the paper you need
  • High capacity for reduced costs and fewer service interruptions


PRICE
$79.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth6 in
Height13-3/16 in

Product Details

StyleJumbo
Mounting LocationWall
CapacityFour Rolls
MaterialPlastic
Description4-Roll Tissue Dispenser
ColorBlack
Manufacturers Part Number88411
BrandTork