Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1542002

MPN #: 78350

Toolbox® T700 Blue Jumbo Roll, 870 Sheets/Roll, 1 Roll/Case 78350

Product Description
Ideal for use in wiping applications using solvents, rough surfaces/ jagged edges, or needing low lint. Rolls are designed to fit our Floor Stand (part # 99911) and Wall Mount Dispensers (part # 99914). Large quantity of sheets allows for less time spent replacing rolls. WaterWeave™ is made using high pressure water jets that "weave" polypropylene and cellulose fibers together. Made in the USA from imported materials.

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12-1/2" x 13" in

Product Details

Number of Sheets870
Size Type870 Sheets/Roll
Package Quantity1 Roll/Case
DescriptionTOOLBOX T700 WaterWeave Jumbo Roll Wipers
ColorBlue
Manufacturers Part Number78350
BrandSellars