DustWorks® Yellow 1/4 Fold Treated Dust Cloth, 12" x 17", 40/Bag, N-DSHQPY
Mineral oil treatment safe to use on all surfaces. Does not leave residue or lint behind. Safe to use on finished surfaces. Flat pack
DustWorks® Yellow 1/4 Fold Treated Dust Cloth, 12" x 17", 40/Bag, N-DSHQPY
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" x 17" |
Product Details
| Number of Sheets | 400 |
| Size Type | 40 Cloths/Bag |
| Package Quantity | 10 Bags/Case |
| Description | Yellow Treated Dust Cloth |
| Color | Yellow |
| Application | Light Duty |
| Manufacturers Part Number | M-N6507H |
| Type of Folds | Flat |
| Brand | DustWorks |