Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183519

MPN #: DWI-4352KF

Diversified Spaces Kinectic ADA Mobile Lab Station with Flat Chemguard Top, Oak Red

Product Description
Perfect for the physically impaired or for classroom demos. Constructed of solid oak, hardwood and oak veneers with a chemical resistant, earth-friendly UV finish. The 1-1/4" ChemGuard top is supplied with or without a stainless steel look sink, toggle switch water pump, two 2-1/2 gallon supply and waste containers, GFI AC duplex receptacle with inlet socket, 25' extension cord, two rod sockets, two each 3/4" diameter x 36" long upright rods, 1/2" x 40" crossbar and two rod clamps. With a mobile capacity of 500 lbs. it rolls easily on 4" ball-bearing swivel casters with brakes. Dovetailed drawers are constructed of plywood and ride on epoxy coated glides. Cupboard door and drawers have locks. Wheelchair accessible from two sides, measures 32"W x 29"H. Inside drawers measure: 14.5"W x 19"D x 6"H. Dimensions: 72"W x 24"D x 33"H. Weight: 240 lbs.

Features:
  • ADA Compatible
  • Equipped with one cupboard compartment and three smaller drawers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$1,978.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height33 in

Product Details

Assembly RequiredYes
TypeMobile Lab Workstation
Frame Color FamilyRed Oak
ColorTan
SinkNo
SeriesKinetic
Top Color FamilyBlack
Casters IncludedYes
DescriptionADA Mobile Lab Station
Package Quantity1
Frame MaterialOak
Manufacturers Part NumberDWI-4352KF
ShapeRectangle
Top MaterialChemguard
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

ADA CompliantYes