Diversified Spaces Mobile Science Workstation 48"L x 24"W - Plastic Laminate Top
Write a Review
|
Questions & Answers (0)
Product Description
Diversified Spaces Mobile Science Workstation 48"L x 24"W - Plastic Laminate Top
A fully equipped, locking self contained demonstration unit. Its many unique features, such as the sturdy 1-1/4" thick high pressure laminated surface with drop leaf extensions provide the durability and convenience necessary in today's schools. Cabinet is constructed from select oak and oak veneers with a clear chemical resistant finish. The unit features unbreakable aluminum sliding door glides and lock. The unit comes standard with a stainless steel sink, hand pump and two rod sockets. Unit also includes full upright set, GFI protected AC duplex electrical outlet, 25' extension cord, two water bottles with connecting hoses and 4" ball bearing swivel casters which lock. A propane burner with stand and two adjustable shelves are provided. Extended top dimensions are 72"W x 24"D. Sink located on left, sink dimensions 15"W x 13"D x 5"H. P-Lam Top Finish. 48"L x 24"W x 42"H Overall.
A fully equipped, locking self contained demonstration unit. Its many unique features, such as the sturdy 1-1/4" thick high pressure laminated surface with drop leaf extensions provide the durability and convenience necessary in today's schools. Cabinet is constructed from select oak and oak veneers with a clear chemical resistant finish. The unit features unbreakable aluminum sliding door glides and lock. The unit comes standard with a stainless steel sink, hand pump and two rod sockets. Unit also includes full upright set, GFI protected AC duplex electrical outlet, 25' extension cord, two water bottles with connecting hoses and 4" ball bearing swivel casters which lock. A propane burner with stand and two adjustable shelves are provided. Extended top dimensions are 72"W x 24"D. Sink located on left, sink dimensions 15"W x 13"D x 5"H. P-Lam Top Finish. 48"L x 24"W x 42"H Overall.
PRICE
$2,439.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 42 in |
| Weight Capacity | 500 lbs |
| Caster Diameter | 4 in |
Product Details
| Type | Mobile Lab Workstation |
| Frame Color Family | Oak |
| Sink | No |
| Caster Type | Swivel, Locking |
| Top Color Family | Black |
| Style | Workstation |
| Number of Shelves | 2 Adjustable |
| Casters Included | Yes |
| Description | Mobile Laboratory Unit |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 4121K |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Diversified Spaces |
Compliance & Certifications
| ADA Compliant | No |