Complete demonstration center constructed of solid oak, oak hardwood and oak veneers. It is finished with a chemical resistant, earth-friendly UV finish. Included are four drawers (three small, one file), and a large cupboard. The drawers are expertly crafted from the finest materials with dovetail joinery throughout. Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation. All units come with a GFI protected AC duplex receptacle. You can order with/without these options: combination cold water/gas fixtures, and polypropylene trap. Comes standard with pull-out writing board, support rod with crossbar, rubber base molding and locks for cupboard and all drawers. Dimensions: Overall: 60"W x 30"D x 36"H, Knee space: 22"W x 32-1/2"D, Pull-out: 3/4"H x 16-1/4"W x 25-1/4"D, Small Drawers: 13-1/2"W x 18"D x 4"H, file Drawer: 13-1/2"W x 18"D x 10-1/4"H, Cupboard: 19-1/2"W x 28"D x 29-1/2"H
Features:- 1" black epoxy resin surface
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Includes a pull out writing board and locks for cupboard (door hinged right) and all four drawers
- Limited Lifetime Warranty
- Made in the U.S.A.