Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3185967

MPN #: DWI-2826K

Diversified Spaces Kinetic Perimeter Workstation, Epoxy Top & Drawers, 90"L x 84"W x 36"H, Red Oak

Product Description
Provides work space for up to four-students while storing your laboratory equipment in these perimeter workstations. The four cabinets which make up a single unit measure 24"W x 16"D x 35"H. The stations are designed to utilize space along walls where they can stand alone or be ganged together. Durable solid oak and oak veneer construction finished with a chemical resistant, earth-friendly UV finish. Assembly and installation of electricity and plumbing is required. Sink measures: 12"W x 8"D x 6"H. Unit measures 90"L x 84"W x 36"H. Work surface on wall portion is 18"D.

Features:
  • 1" Solid epoxy resin surface
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Epoxy sink with strainer, two multiservice fixtures, four rod sockets and rod storage
  • Finished with rubber base molding
  • Drawer above door storage with locks
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Two GFI protected AC duplex receptacles


PRICE
$6,542.58

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Depth84 in
Height36 in
Weight Capacity500 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypePerimiter Lab Workstation
Frame Color FamilyRed Oak
SinkNo
Top Color FamilyBlack
StyleWorkstation
Casters IncludedNo
DescriptionChemical Resistant Workstation
Package Quantity1
Frame MaterialSolid Oak
Manufacturers Part NumberDWI-2826K
Top MaterialEpoxy Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo