Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183589

MPN #: DWI-1114K

Diversified Spaces Kinectic Instructor Demo Desk with Sink & Phenolic Resin Top, Oak Red

Product Description
Constructed of solid oak, and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface. It is finished with a chemical resistant, earth-friendly UV finish. Included are drawers, and a cupboard for storage of large items. The drawers are expertly crafted from the finest materials with dovetail joinery throughout. Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation. Equipment includes: one hot and cold mixing faucet, double gas cock, GFI protected AC duplex receptacle, polypropylene trap, set of support rods and crossbar, rubber base molding and locks for cupboard and all five drawers (two small, three large). Can also be ordered without the sink, faucet, gas cock, rod sockets or support rod. Note: mirror, and mirror/marker board will not fit this unit. Dimensions: 96"W x 30"D x 36"H, Knee space: 22"W x 32-1/2"H, Small Drawers: 14-3/4"W x 19"D x 5-1/2"H, Large Drawers: 33-3/4"W x 19"D x 5-1/2"H, Cupboard: 34-1/2"W x 28"D x 29-1/4"H, Sink: 18"W x 15"D x 11"H

Features:
  • 3/4" phenolic resin top
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$4,996.52

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height36 in

Product Details

Assembly RequiredYes
TypeInstructor Lab Workstation
Frame Color FamilyRed Oak
ColorTan
SinkYes
SeriesKinetic
Top Color FamilyBlack
Casters IncludedNo
DescriptionInstructor Demo Desk
Package Quantity1
Frame MaterialOak
Manufacturers Part NumberDWI-1114K
ShapeRectangle
Top MaterialPhenolic Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

ADA CompliantNo