Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183520

MPN #: DWI-1216K-L

Diversified Spaces Kinectic Instructor Desk with Sink, Epoxy Resin Top & Left Hinge Door, Oak Red

Product Description
Complete demonstration center constructed of solid oak, oak hardwood and oak veneers. It is finished with a chemical resistant, earth-friendly UV finish. Included are four drawers (three small, one file), and a large cupboard. The drawers are expertly crafted from the finest materials with dovetail joinery throughout. Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation. All units come with a GFI protected AC duplex receptacle. You can order with/without these options: combination cold water/gas fixtures, and polypropylene trap. Comes standard with pull-out writing board, support rod with crossbar, rubber base molding and locks for cupboard and all drawers. Dimensions: Overall: 60"W x 30"D x 36"H, Knee space: 22"W x 32-1/2"D, Pull-out: 3/4"H x 16-1/4"W x 25-1/4"D, Small Drawers: 13-1/2"W x 18"D x 4"H, file Drawer: 13-1/2"W x 18"D x 10-1/4"H, Cupboard: 19-1/2"W x 28"D x 29-1/2"H

Features:
  • 1" black epoxy resin surface
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Includes a pull out writing board and locks for cupboard (door hinged left) and all four drawers
  • Includes a Greenlaw Arm
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$3,949.56

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 in

Product Details

Assembly RequiredYes
TypeInstructor Lab Workstation
Frame Color FamilyRed Oak
ColorTan
SinkYes
SeriesKinetic
Top Color FamilyBlack
Casters IncludedNo
DescriptionInstructor Desk
Package Quantity1
Frame MaterialOak
Manufacturers Part NumberDWI-1216K-L
Door HingeLeft
ShapeRectangle
Top MaterialEpoxy Resin
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

ADA CompliantNo