Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183527

MPN #: DWI-4332KF

Diversified Spaces Kinectic Mobile Demo Table with Storage & Flat Chemguard Top, Oak Red

Product Description
This mobile unit is equipped with two storage compartments. The three drawers (one file, two box) have dovetail joints and run smoothly on epoxy coated steel glides. Includes a pull-out writing board, locks for drawers and doors, a 1-1/4 ChemGuard laminate top and a 21" x 28 pegboard and assorted hooks for storage. The mobile demo unit can be powered by a duplex outlet, an inlet and a 25' extension cord. It rolls easily on 4" locking, swivel casters and is finished with a non-emitting UV finish. Dimensions are 28"D x 48"W x 36"H. Weight: 250 lbs.

Features:
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A


PRICE
$2,102.20

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth28 in
Height36 in

Product Details

Assembly RequiredYes
TypeMobile Lab Workstation
Frame Color FamilyRed Oak
ColorTan
SinkNo
SeriesKinetic
Top Color FamilyBlack
Casters IncludedYes
DescriptionMobile Demo Table
Package Quantity1
Frame MaterialOak
Manufacturers Part NumberDWI-4332KF
ShapeRectangle
Top MaterialChemguard
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

ADA CompliantNo