Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145060

MPN #: 15426-801

Little Giant Velocity with Levelers Multi-Position, Type IA - Extra Heavy Duty, 26ft

Product Description
Velocity™ Model 26 with Ratchet™ Leg Levelers. If you need a rugged, do-it-all ladder, the Velocity™from Little Giant Ladder Systems® is the perfect piece of climbing equipment. This lightweight, multi-position ladder will help you get stuff done faster and more efficiently than the average stepladder.

Features:
  • Multi-position ladder easily converts to A-frame, extension, 90-degree, staircase and trestle-and-plank* scaffolding configurations.
  • Ratchet™ leg levelers adjust for use on uneven ground
  • Rock Lock® adjusters quickly adjust your ladder into different configurations.
  • Tip & Glide™ wheels allow for smooth ladder transportation.
  • The Little Giant® Velocity™ meets or exceeds all OSHA and ANSI standards and is rated Type IA to hold 300 lbs.
  • Note: Plank and Trestle Brackets not included


PRICE
$649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height80
Weight Capacity300 lbs
Weight54.5 lbs
Height to Top Step/Platform232 in
Base Width30 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps24
ColorSilver
Duty RatingType IA
Ladder TypeVelocity w/ Ratchet Ladder
MaterialAluminum
DescriptionVelocity Articulated Extendable Ladder
Manufacturers Part Number15426-801
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI & OSHA