Hallowell KISTT1818 Stainless Steel Locker Accessory Individual Slope Top 18x18x6 - Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Keeps dust and other items from accumulating on top of lockers. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Made In USA
PRICE
$109.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | End Panel |
| Color | Dark Gray |
| Accessory Type | End Panel |
| Material | Stainless Steel |
| Construction Type | Unassembled |
| Description | Individual Slope Top |
| Package Quantity | 1 |
| Manufacturers Part Number | KISTT1818SS |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |