Scotsman® Kit Bintop B322 MC222L Cuber
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | KBT31 |
| Type | Bintop Kit |
| Brand | Scotsman |
Related Products
This replacement water level temperature sensor is compatible with Nexel® Ice Machines (models 243031 & 243032). Connects to listed units to allow for complete service of Ice Machines.
Manitowoc Arctic Pure Plus AR20000P, Primary Water Filter Assembly Features: For Ice machine models producing 601-1000 lbs/day 20,000 gallon capacity 95% average reduction of chlorine from incoming water supply assures the ice tastes and smells fresher, clearer, and more enjoyable. Silver impregnated carbon block provides antimicrobial protection against potential bacteria microorganisms, algae, mold, and slime on ice machine surfaces Engineered with SLOW PHOS (slowly soluble polyphosphate) to inhibit scale formation and corrosion Ultra-fine filtration (0.5 Microns) providing triple ...
Leg Kit for Manitowoc SM50A, CNF0201A and CNF0202A, Adjustable 4.5" to 6.4" For use with Global Industrial Item Numbers: WBM2096470, WBM2096471, WBM2096471, and WB243105.
Upright Ice Storage Bin, with top-hinged spring loaded front opening door, 1320 lb application capacity, for top mounted ice makers, 60" width, stainless steel exterior, polyurethane insulation, corrosion resistant bin liner, first ice in first ice out design, 6" adjustable legs, includes 82 oz. plastic ice scoop, includes stainless steel universal adapter plate for most ice maker configurations, NSF, engineered and assembled in USA (Special bintop required for side-by-side configurations) Ice shield reduces spills and controls ice flow Maximum accessibility for easy ice removal
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc Indigo NXT models 300 lbs to 1200 lbs Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by ...