Scotsman® Kit Floor Mount 24"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24 in |
Product Details
| Manufacturers Part Number | KUFM24 |
| Brand | Scotsman |
Related Products
Sanitation: Touch‑free, infrared dispensing of ice and water eliminates the need to physically touch the dispenser for more sanitary operation AgION and other antimicrobial compounds are molded into key components to help inhibit the growth of microbes, bacteria, mold and algae Fully removable bin, spouts, air filter, sink, and grill allow for easy cleaning and maintenance Sealed refrigeration system minimizes outside airborne contamination Front accessible, removable air filter makes cleaning more convenient ReliabilityandEaseofUse: Sealed, maintenance-free bearings reduce preventative ...
Undercounter Ice Maker with Bin, nugget style, air-cooled, 20 width, self-contained condenser, production capacity up to 167 lb/24 hours at 70°/50° (125 lb AHRI certified at 90°/70°), 57 lb bin storage capacity, Original Chewable Ice®, sealed maintenance-free bearings, stainless steel evaporator & auger, ADA compliant with floor mount kit, unit specific QR code, ice scoop included, 6" adjustable legs, R290A refrigerant, 115v/60/1-ph, includes power cord with NEMA 5-15P plug, NSF, cULus, ENERGY STAR®, engineered and assembled in USA.
Ice Dispenser, counter model, 150 lb capacity, designed for cube-type or nugget-type ice, stainless steel exterior, cup activated, 115v/60/1-ph, NSF, cULus Features: Patented paddle wheel ice dispense technology maximizes counter space Three sizes to fit the needs of any application Heavy-duty agitator motor for long life Adjustable off-cycle agitation for various ice forms and ambient conditions Heavy-duty agitator reduces ice jams and bridging Insulated, heavy-duty drip tray prevents condensation
IceValet® Hotel/Motel Ice Dispenser, floor model, push dispensing, 180 lb storage capacity, designed for 30" wide top mount cube-type ice makers, ADA compliant dispensing area, polyurethane insulation, unit specific QR code, includes 6" legs, metallic finish, includes 11' power cord with NEMA 5-15P plug, 115v/60/1-ph, 2.1 amps, NSF, cULus, engineered and assembled in USA Features: Simple push chute for easy ice dispensing Modern, stylish design in a corrosion resistant metallic cabinet Removable top panel allows access to the bin for easy cleaning without having to remove the ice machine ...
Scotsman®'s CU0415MA-1 Essential self-contained ice machine produces up to 58 lbs of ice per day and stores up to 36 lbs of ice per day. Ideal for break rooms, coffee shops and other low volume operations. Optional floor mount kit #KUFM15 lowers overall height to 31.9 for ADA applications. Energy usage-12 kWh per 100 lbs-Water usage-41 gallons per 100 lbs Features: Only 15" wide, the ice maker can be placed in the tightest locations. Unique evaporator produces crystal clear cubes Slide back door allows easy access to ice in the bin Intuitive control panel allows for quick and easy ...