Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290852

MPN #: CU0415MAX-1

Scotsman® CU0415MA-1, Air Cooled Undercounter Medium Cube Ice Machine, 58 lb.

Product Description
Scotsman®'s CU0415MA-1 Essential self-contained ice machine produces up to 58 lbs of ice per day and stores up to 36 lbs of ice per day. Ideal for break rooms, coffee shops and other low volume operations. Optional floor mount kit #KUFM15 lowers overall height to 31.9 for ADA applications. Energy usage-12 kWh per 100 lbs-Water usage-41 gallons per 100 lbs

Features:
  • Only 15" wide, the ice maker can be placed in the tightest locations.
  • Unique evaporator produces crystal clear cubes
  • Slide back door allows easy access to ice in the bin
  • Intuitive control panel allows for quick and easy operation
  • Cord set, Ice Scoop, and 6" Plastic Legs included
  • Food-safe AgION™ Antimicrobial compound integrated into food-zone surfaces
  • Corrosion resistant exterior
  • Meets US Safe Drinking Act low lead requirements.


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$2,915.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth24 in
Height38 in
Weight102 lbs
Pounds of Ice per 24 Hours58 lbs

Product Details

Storage Capacity36 lbs
TypeUndercounter
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeMedium Size Cube
MaterialAluminum alloy, plastic
DescriptionAir Cooled Undercounter Medium Cube Ice Machine
Manufacturers Part NumberCU0415MAX-1
Kilowatts per 100 lbs12 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

Warranty3 year parts & labor on all components

Compliance & Certifications

CertificationsETL listed, AHRI certified, ISO certified, CE listed