Scotsman® Kit Prod UC Floor mount 30W
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 30 in |
Product Details
| Manufacturers Part Number | KPUFM30 |
| Brand | Scotsman |
Related Products
Ice Dispenser, counter model, 150 lb capacity, designed for cube-type or nugget-type ice, stainless steel exterior, cup activated, 115v/60/1-ph, NSF, cULus Features: Patented paddle wheel ice dispense technology maximizes counter space Three sizes to fit the needs of any application Heavy-duty agitator motor for long life Adjustable off-cycle agitation for various ice forms and ambient conditions Heavy-duty agitator reduces ice jams and bridging Insulated, heavy-duty drip tray prevents condensation
Undercounter Ice Maker with Bin, nugget style, air-cooled, 20 width, self-contained condenser, production capacity up to 167 lb/24 hours at 70°/50° (125 lb AHRI certified at 90°/70°), 57 lb bin storage capacity, Original Chewable Ice®, sealed maintenance-free bearings, stainless steel evaporator & auger, ADA compliant with floor mount kit, unit specific QR code, ice scoop included, 6" adjustable legs, R290A refrigerant, 115v/60/1-ph, includes power cord with NEMA 5-15P plug, NSF, cULus, ENERGY STAR®, engineered and assembled in USA.
Upright Ice Storage Bin, with top-hinged spring loaded front opening door, 1000 lb application capacity, for top mounted ice makers, 48" width, stainless steel exterior, polyurethane insulation, corrosion resistant bin liner, first ice in first ice out design, 6" adjustable legs, includes 82 oz. plastic ice scoop, includes stainless steel universal adapter plate for most ice maker configurations, NSF, engineered and assembled in USA (Special bintop required for side-by-side configurations)Ice shield reduces spills and controls ice flow Maximum accessibility for easy ice removal
40 ft. insulated line set MC2648, Brazing required, for standard remote cooled units
Ice Dispenser, counter model, 250 lb capacity, includes water fill lever, designed for cube-type or nugget-type ice, stainless steel exterior, cup activated, 115v/60/1-ph, NSF, cULus Features: Patented paddle wheel ice dispense technology maximizes counter space Three sizes to fit the needs of any application Heavy-duty agitator motor for long life Adjustable off-cycle agitation for various ice forms and ambient conditions Heavy-duty agitator reduces ice jams and bridging Insulated, heavy-duty drip tray prevents condensation