KIT KAT Snack Size Wafer Bars, 32.34 Ounce
Write a Review
|
Questions & Answers (0)
Product Description
With this bulk bag of KIT KAT Snack Size Wafer Bars, you ll never run out of reasons to take a break. Each crispy wafer bar is drenched in rich milk chocolate and individually wrapped for freshness. Pour a bowlful of KIT KAT Bars and watch the fun begin, or toss a couple in your bag for that perfect snack.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32.34 Ounce |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Kit Kat Snack Size Wafer Bars |
| Manufacturers Part Number | 246-00359 |
| Gluten Free | No |
| Brand | Kit Kat |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |