The JET Router table introduces a complete router table system to the JET lineup. Options include a cast iron or MDF table top, easily transportable rolling stand, precision router lift, customizable fence system, and multiple options for dust collection. With several options for add-on accessories, the JET router table is the most versatile router table system on the market today. Users are able to mix and match to make the router table that bests suits their needs Features: All components sold individually for maximum customizability. Cast Iron or MDF top available, giving options for ...
Your shop may look clean, but how clean is the air? The PM1200 Air Filtration System traps up to 99% of all 5-micron particles and 85% of all 1-micron particles for a healthier work environment. Three blower speeds modify air flow. The unit can be operated either at the cabinet or with the remote transmitter which uses radio-frequency, eliminating the need for line-of-sight operation. The timer has nine settings, allowing continuous operation for up to 9 hours while you're away, and will shut off at the end of that period. The filter guards can be removed and installed without tools, for ...
Century Drill 77120 - Drum Sander 3pc Refill -1/4" Shank - 3/4 x 1" Drum Sander 3pc Refill. Aluminum oxide grit, bonded to a cloth back. Ideal for sanding wood, fiberglass and metal surfaces and edges. 1/4" shank fits all types of electric and cordless drills. 3pc Refill Includes one coarse, medium and fine abrasive sleeve.