JET® Wire Clamp For 3" Hose, Pack of 2
Write a Review
Questions & Answers (0)
Secure dust collection hoses to inlet and outlet. Tight seal prevents leaks. Trust genuine JET® replacement parts when it's time to exchange a component.
Specifications
Product Details
| Manufacturers Part Number | JT9-414852 |
| For Use With | Any 3" Hose |
| Brand | JET |
Related Products
The UFO-104H1 by Kufo Seco is a powerful industrial grade dust collector suitable for wood working shops and industrial workshop. The UFO-104H1 features a 10 HP ( 220V or 440V / 60hz / 3 ph ) high performance TEFC motor (Totally Enclosed Fan Cooled Motor) With 6950 CFM of suction power. The UFO-104H1 is powerful enough for collecting up to 6 operating machines at the same time efficiently, and it is designed for all day long and daily operation production line use. UFO-104D equipped with a 9.5" opening with a "Y" shape hose adaptor (Included with package) that split into Five outlets for ...
For the popular C|Flux cyclone dust collectors, we've kept the user-friendly aspects of the previous generation while adding smart new features to improve the user experience. Among the upgrades is a dual-paddle filter cleaning design, and a max level indicator to increase filter longevity. The iconic octagonal drum grows to an impressive 46-gallon capacity on the C|Flux 2 and 3 models, and the newly redesigned 3-piece drum construction requires far fewer joints and fasteners cutting assembly time, while the locking casters provide additional stability. Specs: Motor Specs: 3HP Electrical ...
The PM1300TX Dust Collector features the exclusive TurboCone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The cloth filter bag is made of a 30 micron material which aids in the filtration of all but the finest dust particles, and the large capacity collection bag reduces the number of bag changes. A digital timer can be set for up to 99 minutes, and an infrared sensor allows remote control operation. The all-metal duct improves rigidity and air flow. Four swivel casters and conveniently located handles ...
JET Model 650 dust collectors hook up to 1 to 3 machines at a time for optimum dust cleaning. Each 650 series dust collector comes equipped with a quick-install collection bag, single-stage design for economical and quiet operation, 4 casters for maneuverability and total portability, and permanently lubricated, fully enclosed, fan-cooled motors for continuous duty. An optional remote control is radio frequency so there is no need for line of sight to turn the machine on and off. Features: Hook up one to three machines for optimum dust cleaning Quick-install collection bag makes emptying ...
JET® Air Filtration is all about one thing; Workshop Safety. Metalworking specific air filters attract oil mist, smoke and dust generated during the metal processing, which could effect the health of the machinist. JET®'s units keep your shop cleaner and safer and allow you to spend more time on the job, and give you peace of mind while you are working in your shop. The optional charcoal filters help to eliminate odors as well. Features: Constructed of metal for years of use Helps to extended the service life of the air conditioning equipment in the shop Filters dust, smoke and oil mist ...