Georg UTZ KLAPA Folding Bulk Shipping Containers, 48"L x 45"W x 34"H, 1100 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
KLAPA Folding Bulk Containers, 48"L x 45"W x 34"H, Black With Black Base
KLAPA is the next generation collapsible container designed by Utz. The injection molded modular design provides easy and low cost maintenance. High pressure injection polypropylene and polyethylene provide superior impact resistance to structural foam solutions. Ergonomically designed latches, handles, and sidewalls allow easy assembly. Walls can fold in no particular sequence. Drainage holes in sidewalls and base prevent water from accumulating during outdoor storage. This also provides ventilation for faster part cooling post process. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. Custom colors can be ordered, however minimum order requirements may be necessary. Handle colors are blue and yellow.
KLAPA is the next generation collapsible container designed by Utz. The injection molded modular design provides easy and low cost maintenance. High pressure injection polypropylene and polyethylene provide superior impact resistance to structural foam solutions. Ergonomically designed latches, handles, and sidewalls allow easy assembly. Walls can fold in no particular sequence. Drainage holes in sidewalls and base prevent water from accumulating during outdoor storage. This also provides ventilation for faster part cooling post process. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. Custom colors can be ordered, however minimum order requirements may be necessary. Handle colors are blue and yellow.
PRICE
$449.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Height | 34 in |
| Size (L x W x H) | 48 x 45 x 34 in |
| Inside Length | 44-1/8 in |
| Inside Width | 41-1/4 in |
| Inside Height | 27-5/8 in |
| Weight Capacity | 1100 lbs |
| Weight | 119 lbs |
| Collapsed Height | 13 in |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Black |
| Series | KLAPA |
| Fork Entry | 4-Way |
| Style | Injection Molded Plastic Walls & Base |
| Lid | No |
| Capacity | 29.2 ft³ |
| Material | Polypropylene |
| Return Ratio | 2.6:1 |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 34-4845 |
| Brand | Georg UTZ |