Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3195560

Global Industrial™ Plastic Collapsible Bulk Container, 48"L x 40"W x 46"H, 1200 lb. Cap., Black

Product Description
✓ Holds up to 1,200 lbs. of small parts, tools, & accessories
✓ Built for long-lasting durability
✓ Collapses when not in use for easy storage

The 38-1/2 cu. ft. Global Industrial™ Folding Bulk Container is an ideal solution for storing and transporting materials. Constructed from high-density polyethylene, this container delivers reliable performance and durability to protect loads of up to 1,200 lbs. This unit features two access doors, a padded top & bottom, spring-action sliding latches, and 4-way forklift entry with plastic runners for improved ergonomics and handling efficiency.

  • Container dimensions: 48"L x 40"W x 46"H
  • Smooth surfaces allow for easy-to-clean interiors
  • Unit can be stacked when not in use
  • PRICE
    $489.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    489.95
    Buy 11 units - 24 units
    465.95Save $24.00 (5%)
    Buy 25+ units
    449.95Save $40.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width40 in
    Height46 in
    Inside Length45 in
    Inside Width37 in
    Inside Height40 in
    Inside Bottom Length45 in
    Inside Bottom Width37 in
    Stacked Weight Capacity4080 lbs
    Weight Capacity1200 lbs
    Weight153 lbs
    Collapsed Height15.3 in

    Product Details

    Assembly RequiredNo
    MaterialHigh Density Polyethylene
    Manufacturers Part NumberB3195560
    BrandGlobal Industrial
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    LidNo
    Capacity38.54 ft³
    Return Ratio 3.6:1
    Casters IncludedNo
    Package Quantity1
    Stack and/or NestStack